Skip Content
MULTIDEPTH SHIPPING CARTON,28 IN. L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MULTIDEPTH SHIPPING CARTON,28 IN. L

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1PJW4
  • Mfr. Model # 1PJW4
  • UNSPSC # 24112501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 11.0 lbs

Technical Specs

  • Capacity 37,632 cu. in.
  • Colour Brown
  • Item Multidepth Shipping Carton
  • Wall Type Double
  • Inside Length 28"
  • Meets 350 lb. Test
  • Maximum Weight 120 lb.
  • Variable Depth 48, 44, 40"
  • Inside Width 28"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list