Skip Content
MULTIDEPTH SHIPPING CARTON,24 IN. L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MULTIDEPTH SHIPPING CARTON,24 IN. L

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1PJW2
  • Mfr. Model # 1PJW2
  • UNSPSC # 24112501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.6 lbs

Technical Specs

  • Capacity 7776 cu. in.
  • Item Multidepth Shipping Carton
  • Meets 350 lb. Test
  • Colour Brown
  • Wall Type Double
  • Inside Width 18"
  • Inside Length 24"
  • Maximum Weight 120 lb.
  • Variable Depth 18, 16, 14"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list