Skip Content
MULTIDEPTH SHIPPING CARTON,20 IN. L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MULTIDEPTH SHIPPING CARTON,20 IN. L

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1PJV4
  • Mfr. Model # 1PJV4
  • UNSPSC # 24112501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.94 lbs

Technical Specs

  • Capacity 10,000 cu. in.
  • Colour Brown
  • Item Multidepth Shipping Carton
  • Wall Type Double
  • Meets 275 lb. Test
  • Inside Width 20"
  • Maximum Weight 100 lb.
  • Inside Length 20"
  • Variable Depth 25, 23, 21"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list