Skip Content
MULTIDEPTH SHIPPING CARTON,12 IN. L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MULTIDEPTH SHIPPING CARTON,12 IN. L

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5GMK7
  • Mfr. Model # 5GMK7
  • UNSPSC # 24112501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.8 lbs

Technical Specs

  • Capacity 1152 cu. in.
  • Application Manufacturers, Wholesalers, Retail Stores and Ship Products
  • Colour Brown
  • Item Multidepth Shipping Carton
  • Wall Type Single
  • Meets 200 lb. Test
  • Inside Width 12"
  • Inside Length 12"
  • Maximum Weight 65 lb.
  • Standards Federal Specifications, Parcel Post and UPS Shipping Requirements
  • Inside Depth 8"
  • Variable Depth 8, 6, 4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list