MULTIDEPTH SHIPPING CARTON,10 IN. W close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

MULTIDEPTH SHIPPING CARTON,10 IN. W

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5GMK6
  • Mfr. Model # 5GMK6
  • UNSPSC # 24112501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.78 lbs

Technical Specs

  • Application Manufacturers, Wholesalers, Retail Stores and Ship Products
  • Colour Brown
  • Item Multidepth Shipping Carton
  • Wall Type Single
  • Meets 200 lb. Test
  • Capacity 1200 cu. in.
  • Inside Width 10"
  • Standards Federal Specifications, Parcel Post and UPS Shipping Requirements
  • Inside Length 12"
  • Maximum Weight 65 lb.
  • Inside Depth 10"
  • Variable Depth 10, 8, 6, 4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list