Skip Content
MULTICONSTRUCTION 3/16X4X6 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

MULTICONSTRUCTION 3/16X4X6

BOSCH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BOSMC03
  • Mfr. Model # MC03
  • UNSPSC # 22101703
  • CATALOGUE PAGE # 462
  • Shipping Weight 0.04 lbs

Product Details

Multi-construction drill bit. Applications include tile, masonry, wood, metal and concrete. 3/16 inch diameter by 6 inches long.

Technical Specs

  • Item MultiConstruction Drill Bit
  • Drilling Length 4"
  • Overall Length 6"
  • Shank Size 3/16"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list