Skip Content
MULTIBIT SCRWDRIVER,RATCHET,13-IN-1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MULTIBIT SCRWDRIVER,RATCHET,13-IN-1

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW11Z425
  • Mfr. Model # 11Z425
  • UNSPSC # 27111701
  • CATALOGUE PAGE # 98
  • Shipping Weight 0.8 lbs

Product Details

Polycarbonate ABS handle. Non-magnetic, 13-in-1. Single ended bit style. 8660 steel. Sand blasted, nickel plated finish. Standards ASME B107.600-2008.

Technical Specs

  • Finish Chrome
  • Ratcheting Yes
  • Includes Slotted: 3/16", 1/4", 9/32", Phillips: #1, #2, #3, Star: T15, T20, T25, Hex: 7/64", 1/8", 9/64", and 1/4" Drive Socket
  • Item Multi-Bit Screwdriver
  • Number of Pieces 14
  • Driver Type 13-in-1
  • Handle Design PC, ABS
  • Bit Style Single Ended
  • Overall Length 8-3/8"
  • Shank Type Solid
  • Standards ASME B107.600-2008
  • Bit Retainer Type Quick Change
  • Shank Material 8660 Steel
  • Primary Application General Purpose
  • Features PC, ABS Handle
  • Drive Size 1/4"
  • Sizes Included Hex 7/64", 1/8", 9/64", Phillips #1, #2, #3, Slotted 3/16", 1/4", 9/32", Torx(R) T15, T20, T25
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Single End/Double End Single End
  • Screwdriver Bit Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list