MULTIBIT SCRWDRIVER,RATCHET,11-IN-1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

MULTIBIT SCRWDRIVER,RATCHET,11-IN-1

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW11Z427
  • Mfr. Model # 11Z427
  • UNSPSC # 27111701
  • CATALOGUE PAGE # 98
  • Shipping Weight 0.8 lbs

Product Details

5-way ratcheting. Single ended bit style. Sand blasted, nickel plated finish. 6150 steel.

Technical Specs

  • Ratcheting Yes
  • Finish Chrome
  • Number of Pieces 14
  • Includes Slotted: (1) 1/8", 3/16", (2) 1/4", Phillips: (1) #0, #1, #3, (2) #2, Square: S2, Star: T15, T20, T25
  • Item Multi-Bit Screwdriver
  • Bit Style Single Ended
  • Driver Type 11-in-1
  • Overall Length 8-3/8"
  • Handle Design ABS Plastic
  • Shank Material 6150 Steel
  • Bit Retainer Type Quick Change
  • Shank Type Solid
  • Primary Application General Purpose
  • Features ABS Plastic Handle
  • Drive Size 1/4"
  • Sizes Included Phillips #0, #1, #3, (2) #2, Robertson Square Recess #2, Slotted 1/8", 3/16", (2) 1/4", Torx(R) T15, T20, T25
  • Standards ANSI
  • Single End/Double End Single End
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Screwdriver Bit Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list