Skip Content
MULTIBIT SCREWDRIVER,RATCHET,4-IN-1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

MULTIBIT SCREWDRIVER,RATCHET,4-IN-1

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW11Z426
  • Mfr. Model # 11Z426
  • UNSPSC # 27111701
  • CATALOGUE PAGE # 98
  • Shipping Weight 0.58 lbs

Product Details

Stubby ratchet screwdriver, regular ratchet screwdriver, telescoping magnetic pick-up tool. Non-magnetic. Single and double ended bit style. Sand blasted, nickel plated finish. 8860 steel. Standards ASME B107.600-2008.

Technical Specs

  • Ratcheting Yes
  • Finish Chrome
  • Includes Slotted: 1/8", 3/16", 1/4", Phillips: #0, #1, #2, #3, Star: T15, T20, Hex: 1/8", 7/64", and Precision Screwdriver Bits: Phillips #00 x Slotted 2 mm, Phillips #0 x Slotted 1.5 mm, Stubby Ratchet Screwdriver, Regular Ratchet Screwdriver, and Telescoping Magnetic Pick-Up Tool
  • Item Multi-Bit Screwdriver
  • Number of Pieces 19
  • Bit Style Single and Double Ended
  • Driver Type 4-in-1
  • Handle Design PP, TPR, PC, ABS
  • Shank Type Solid
  • Standards ASME B107.600-2008
  • Shank Material 8660 Steel
  • Overall Length 8-3/8"
  • Bit Retainer Type Quick Change
  • Primary Application General Purpose
  • Features PP, TPR, PC, ABS Handle
  • Drive Size 1/4"
  • Sizes Included Hex 1/8", 7/64", Phillips #0, #1, #2, #3, Slotted 1/8", 3/16", 1/4", Torx(R) T15, T20, Precision PH00 x 2.0mm Slotted, PH0 x 1.5mm Slotted
  • Single End/Double End Single End and Double End
  • Screwdriver Bit Material Steel
  • Tether Capable Standard Tool (Accessory Needed for Tethering)

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list