MULTIBIT SCREWDRIVER,RATCHET,14-IN- close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

MULTIBIT SCREWDRIVER,RATCHET,14-IN-

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW11Z424
  • Mfr. Model # 11Z424
  • UNSPSC # 27111701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.16 lbs

Technical Specs

  • Finish Chrome
  • Item Multi-bit Screwdriver
  • Includes Stubby Ratchet Driver
  • Bit Style Double Ended
  • Standards ASME B107.600-2008
  • Number of Pieces 8
  • Handle Design Fluted
  • Driver Type 14-IN-1
  • Overall Length 5-3/4"
  • Sizes Included Hex 1/8 X 5/32", Ph1 X 1/8" Slotted, Ph2 X 3/16" Slotted, Ph3 X 1/4" Slotted, Robertson Square Recess No.1 X No.2, Torx(R) T15 X T20, T25 X T30
  • Shank Type Solid
  • Shank Material Steel
  • Bit Retainer Type Quick Change
  • Primary Application General Purpose
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Single End/Double End Double End
  • Screwdriver Bit Material Steel
  • Ratcheting Yes
  • Features PC, ABS Handle
  • Drive Size 1/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list