Skip Content
MULTI-X OSC 37PC 120V L-BOXX 2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

MULTI-X OSC 37PC 120V L-BOXX 2

BOSCH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BOSCHMX25EL37
  • Mfr. Model # CHMX25EL37
  • UNSPSC # 27112716
  • CATALOGUE PAGE # 400
  • Shipping Weight 10.78 lbs

Technical Specs

  • Item Oscillating Tool
  • Tool Weight 3.3 lbs.
  • Orbits per Minute 0 - 20,000
  • Includes 37 Piece Accessory Kit, Bare Insert, L-BOXX 2
  • Voltage 120
  • Tool Length 10-7/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list