!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Discontinued with Replacement
MULTI-X OSC 18V BARE L-BOXX 2

MULTI-X OSC 18V BARE L-BOXX 2

BOSCH

MULTI-X OSC 18V BARE L-BOXX 2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MULTI-X OSC 18V BARE L-BOXX 2

MULTI-X OSC 18V BARE L-BOXX 2

BOSCH

https://catalogue.grainger.ca/2023?hybris=true
  • Item # BOSCHMXH180BL
  • Mfr. Model # CHMXH180BL
  • UNSPSC # 27112704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 10.8 lbs
Suggested Replacement Product
OSCILLATING MULTI-TOOL, CORDLESS, 18V DC, 6.3 AH, 8000 TO 20000 OPM, 2.8 ° ANGLE, BRUSHLESS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $254.50 / EACH

EHC: EHC :

Technical Specs

  • Item Brushless 18 V Cordless Multi-x Oscillating Tool
  • Brushless Motor Yes
  • Handle Type Straight
  • Includes (1) - MXH180 18 V Oscillating Multi-Tool, (1) - OSC312F Segment Saw Blade, (1) - L-BOXX-2, (1) - Exact-Fit Tool Insert Tray, (1) - Accessory Storage Box.
  • Voltage 18
  • Battery Capacity 4.0 Ah
  • Tool Weight 2.2 lbs.

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list