Skip Content
MULTI-WELD 350 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MULTI-WELD 350

LINCOLN ELECTRIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LNEK1735-1
  • Mfr. Model # K1735-1
  • UNSPSC # 23171508
  • CATALOGUE PAGE # N/A
  • Shipping Weight 59.0 lbs

Technical Specs

  • Amps AC 350ADC
  • Application Stick, MIG, Flux-Cored and Gouging.
  • Features Easy To Use Controls And A Large Control Knob Designed For Gloved Hands. Digital Meters Show Preset Values Before Welding And Actual Values While Welding, Memory Holds The Values For 5 Seconds After Welding Stops, Convenient Carrying Handles And Skids Double As Extra Protection From Abuse In The Field
  • Item Multiprocess Welder
  • Overall Depth (In.) 21.5
  • Overall Height (In.) 11.6
  • Overall Width (In.) 10
  • Function 350 Amp, DC+, 100% Duty Cycle Welder Capable Of CV Wire, CC Stick Or Arc Gouging. With Its High Efficiency, The Multi-Weld 350 Offers An Entirely New And Better Way To Build Large Structures, This Unique System Offers A Cleaner, Safer Job Site, And Allows Operators To Have High Performance Welding Control Right Where They Need It At The Arc
  • Input (Amps) 165A
  • Input Voltage 80V DC
  • OCV 78V
  • Standards ISO 9001 And ISO 14001
  • Rated Output 350A / 34V / 100% DC+
  • Series Multi-Weld

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list