MULTI-TURN STOP,STRAIGHT,1/2 INX3/8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

MULTI-TURN STOP,STRAIGHT,1/2 INX3/8

SHARKBITE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG19F890
  • Mfr. Model # 23037LFCA
  • UNSPSC # 40141609
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.25 lbs

Technical Specs

  • Finish Chrome Plated
  • Item Multi-Turn Supply Stop
  • Temp. Range 40 Degrees - 180 Degrees F
  • Body Material Brass
  • Inlet Type Compression
  • Stem Material Chrome Plated Brass
  • Standards IAPMO/UPC Listed
  • Outlet Type Compression
  • Handle Material Brass
  • Inlet Size 1/2"
  • Outlet Size 3/8"
  • Max. Pressure 200 PSI
  • Body Style - Valves Straight

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list