Skip Content
MULTI-TURN STOP,ANGLE,1/2 INX3/8 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MULTI-TURN STOP,ANGLE,1/2 INX3/8 IN

SHARKBITE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG19F889
  • Mfr. Model # 19F889
  • UNSPSC # 40141609
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs

Technical Specs

  • Finish Chrome Plated
  • Body Material Brass
  • Temp. Range 40 Degrees - 180 Degrees F
  • Item Multi-Turn Supply Stop
  • Inlet Type Compression
  • Stem Material Brass
  • Inlet Size 1/2"
  • Outlet Type Compression
  • Standards IAPMO, UPC, IPC, CPUC Listed, ANSI/NSF-61, IGC 188
  • Max. Pressure 200 PSI
  • Outlet Size 3/8"
  • Handle Material Brass
  • Body Style - Valves Angle

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list