MULTI-TOOL W/LED,SS,11 FUNCTION close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

MULTI-TOOL W/LED,SS,11 FUNCTION

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW6ATV0
  • Mfr. Model # 6ATV0
  • UNSPSC # 27112142
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.75 lbs

Technical Specs

  • Includes Sheath
  • Features Plier, Knife Blade, LED, Wire Hook, Phillips and Slotted Screwdrivers, Scissors, Bottle Opener
  • Item Multi-Tool
  • Material Stainless Steel
  • Sheath Material Terylene
  • Number of Functions 11
  • Locking Yes
  • Handle Colour Natural
  • Number of Tools 11
  • One-Hand Operation No
  • Opening Action Compound Leverage Gears
  • Tool Access External
  • Closed Length 4-3/4"
  • Length Open 6-1/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list