MULTI-TOOL,SS,27 FUNCTIONS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

MULTI-TOOL,SS,27 FUNCTIONS

VICTORINOX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6GCU1
  • Mfr. Model # 6GCU1
  • UNSPSC # 27112142
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.8 lbs

Technical Specs

  • Features Needle Nose Pliers, Phillips and 2, 3, and 6 mm Slotted Screwdrivers, Wire Cutter, Bottle Opener, Crate Opener, Combination Edge Blade, Scissors, Metal File, Metal and Wood Saws, Reamer, Chisel Scraper, Isolation Length Cutter, Wire Bender, Wire Stripper/Scraper, Round Cutter, Can Opener, Multipurpose Hook, Coupling for Corkscrew, Hard Wire Cutter, Lanyard Hole, (10) Springs, Lock Release
  • Material Stainless Steel with Selinoid Handles
  • Number of Functions 27
  • Sheath Material Nylon
  • Includes Phillips #2 and #3, and 6mm Slotted Screwdriver, #3 and #4 Hex Bit, #10 and #15 Torx Bit
  • Handle Colour Natural
  • Item Multi-Tool
  • Locking Yes
  • Number of Tools 27
  • Tool Access External
  • One-Hand Operation No
  • Length Open 6-1/8"
  • Closed Length 4-1/2"
  • Opening Action Butterfly Opening

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list