MULTI-TOOL,SS,15 FUNCTION close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

MULTI-TOOL,SS,15 FUNCTION

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW6ATV2
  • Mfr. Model # 6ATV2
  • UNSPSC # 27112142
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.7 lbs

Technical Specs

  • Features Plier, Fine Edge Blade, File, Phillips, Small/Medium/Large Slotted Screwdrivers, Can/Bottle Openers, Saw
  • Includes Sheath
  • Material Stainless Steel
  • Number of Functions 15
  • Item Multi-Tool
  • Sheath Material Terylene
  • Handle Colour Natural
  • Locking Yes
  • Tool Access Internal
  • One-Hand Operation No
  • Closed Length 3-3/4"
  • Number of Tools 15
  • Opening Action Compound Leverage Gears
  • Length Open 6"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list