Skip Content
MULTI-TOOL,SS,12 FUNCTION close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

MULTI-TOOL,SS,12 FUNCTION

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW6ATV5
  • Mfr. Model # 6ATV5
  • UNSPSC # 27112142
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.64 lbs

Technical Specs

  • Features Plier, Saw, Small/MediumLarge Slotted Screwdrivers, Small and Large Knives, Bottle Opener, File
  • Includes Sheath
  • Item Multi-Tool
  • Number of Functions 12
  • Material Stainless Steel
  • Sheath Material Terylene
  • Handle Colour Natural
  • Locking Yes
  • One-Hand Operation No
  • Number of Tools 12
  • Tool Access Internal
  • Opening Action Compound Leverage Gears
  • Closed Length 4-1/8"
  • Length Open 6-1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list