!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
MULTI-TOOL PLIER,13 FUNCTIONS W/SHE

MULTI-TOOL PLIER,13 FUNCTIONS W/SHE

GERBER

MULTI-TOOL PLIER,13 FUNCTIONS W/SHE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
This product is no longer available online.
MULTI-TOOL PLIER,13 FUNCTIONS W/SHE

MULTI-TOOL PLIER,13 FUNCTIONS W/SHE

GERBER

Clearance Price :
$50.37 / EACH

Your Price : $100.74 / EACH

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/2023?hybris=true
  • Item # WWG2ZB19
  • Mfr. Model # 2ZB19
  • UNSPSC # 27112142
  • CATALOGUE PAGE # 479
  • Shipping Weight 0.67 lbs

Technical Specs

  • Item Multi-Tool
  • Closed Length 3 1/2 in
  • Handle Colour Silver
  • Includes Sheath
  • Includes Secondary Tool No
  • Locking Yes
  • Number of Functions 12
  • One-Hand Operation Yes
  • Opening Mechanism Fold-Out
  • Series Suspension Multi-Plier
  • Size Family Pocket-Size
  • Tool Families Included Blade, Crimper, File, Opener, Pliers, Saw, Scissors, Screwdriver, Wire Cutter
  • Tools Included Bottle Opener, Can Opener, Cross Point Screwdriver, File, Large Flat Blade Screwdriver, Medium Flat Blade Screwdriver, Needle Nose Plier, Partially Serrated Knife, Saw, Scissors, Small Flat Blade Screwdriver, Wire Crimper, Wire Cutter
  • Blade Edge Type Serrated
  • Features Patented Saf.T.Plus
  • Handle Material Stainless Steel
  • Includes Pocket Clip No
  • Includes Sheath Yes
  • Multi Tool Item Multi-Tool Plier
  • Number of Tools 12
  • Open Length 6 1/2 in
  • Primary Tool Pliers
  • Sheath Material Nylon
  • Tool Access Internal
  • Tool Material Stainless Steel
  • Weight 9 oz

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list