Skip Content
MULTI-TOOL,NEEDLE NOSE,10 FUNCTIONS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

MULTI-TOOL,NEEDLE NOSE,10 FUNCTIONS

GERBER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5LM29
  • Mfr. Model # 5LM29
  • UNSPSC # 27112142
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.55 lbs

Technical Specs

  • Features Needle Nose Pliers, Wire Cutter, Wire Crimper, Serrated Knife Blade, Fiskars Scissors, Cross Point Screwdriver, Small, Medium and Large Flat Blade Screwdrivers, Can Opener, Bottle Opener, Compact, lightweight, durable, Patented Saf.T.Plus
  • Item Compact Multi-Tool
  • Includes Stainless Steel Tools with Wire Cutter Crosshead Screwdriver, Bottle/Can Opener, Serrated Blade, Large and Small Flathead Screwdrivers, Crimper and a Metric/Metric Scale, Ballistic Cloth Sheath
  • Material Stainless Steel
  • Sheath Material Ballistic Nylon
  • Number of Functions 12
  • Handle Colour Natural
  • Locking Yes
  • One-Hand Operation Yes
  • Number of Tools 8
  • Opening Action Butterfly Opening
  • Closed Length 4-1/2"
  • Length Open 6-3/4"
  • Tool Access Internal

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list