MULTI TOOL MP600 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

MULTI TOOL MP600

GERBER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GER47563
  • Mfr. Model # 47563
  • UNSPSC # 27112142
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.68 lbs

Technical Specs

  • Includes Sheath
  • Material Stainless Steel
  • Item Multi-Tool
  • Features Needle Nose Pliers, Wire Cutter, Wire Crimper, Serrated Blade, RemGrit Saw with Universal Saw Coupler, Scissors, Crosshead Screwdriver, Medium and Small Flathead Screwdrivers, Bottle/Can Opener, File, Standard/Metric Scale
  • Number of Functions 14
  • Locking Yes
  • Handle Colour Natural
  • Number of Tools 14
  • Opening Action Flip Open
  • One-Hand Operation Yes
  • Tool Access Internal
  • Closed Length 5-1/8"
  • Length Open 6-1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list