Skip Content
MULTI-TOOL GRAPPLER BOX close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

MULTI-TOOL GRAPPLER BOX

GERBER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GER30-000333
  • Mfr. Model # 30-000333
  • UNSPSC # 27112142
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.66 lbs

Product Details

Grappler(TM) multi-tool, overall length 6.0 inches. Closed length 5.0 inches.

Technical Specs

  • Material Stainless Steel
  • Item Multi-Tool
  • Number of Functions 13
  • Handle Colour Natural
  • Sheath Material Nylon
  • Locking Yes
  • Number of Tools 13
  • Length Open 6"
  • Closed Length 5"
  • One-Hand Operation Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list