MULTI-TOOL FOLDING KNIFE,GRAY,6 FUN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

MULTI-TOOL FOLDING KNIFE,GRAY,6 FUN

GERBER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4RDT3
  • Mfr. Model # 4RDT3
  • UNSPSC # 27111504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.12 lbs

Technical Specs

  • Includes -
  • Number of Functions 6
  • Item Multi-Tool Folding Knife
  • Features Cross Driver, Fine Edge Blade, File, Carabineer Clip, Medium Flat Driver, Bottle Opener
  • Type -
  • Handle Colour Gray
  • Number of Tools 6
  • Construction Stainless Steel
  • Closed Length 2-1/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list