Skip Content
MULTI-TOOL FLIK STAINLESS BOX close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

MULTI-TOOL FLIK STAINLESS BOX

GERBER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GER22-01054
  • Mfr. Model # 22-01054
  • UNSPSC # 27112142
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.0 lbs

Product Details

Flik(TM) multi-tool, overall length 5.8 inches. Closed length 4.4 inches. Combine one-handed deployment of pliers with outboard tools including a saw. Patented Saf.T.Plus(TM) locking system assures tool components stay in place, an opening assist mechanis

Technical Specs

  • Item Multi-Tool
  • Features Needle Nose Pliers, Wire Cutter, Fine Edge Knife, Serrated Edge Knife, Cross Point Screwdriver, Small, Medium, Flat Blade Screwdrivers, Can Opener, Bottle Opener, Lanyard Hole
  • Material Stainless Steel
  • Number of Functions 12
  • Sheath Material Ballistic Nylon
  • Handle Colour Natural
  • Number of Tools 12
  • Locking Yes
  • One-Hand Operation No
  • Tool Access External
  • Opening Action Push Button Sliding Head
  • Length Open 5-7/8"
  • Closed Length 4-3/8"

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list