MULTI-TOOL CRUCIAL GRAY BOX close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

MULTI-TOOL CRUCIAL GRAY BOX

GERBER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GER30-000016
  • Mfr. Model # 30-000016
  • UNSPSC # 27112142
  • CATALOGUE PAGE # 151
  • Shipping Weight 0.34 lbs

Product Details

Crucial(TM) multi-tool, overall length 5.5 inches. Closed length 3.6 inches. Gray box.

Technical Specs

  • Closed Length 3-39/64"
  • Item Multi-Tool
  • Length Open 5-1/2"
  • Handle Colour Gray

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list