Skip Content
MULTI-TOOL 8 IN 1 KEYCHAIN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

MULTI-TOOL 8 IN 1 KEYCHAIN

DEWALT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # STTDWHT71842
  • Mfr. Model # DWHT71842
  • UNSPSC # 27111504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.31 lbs

Technical Specs

  • Blade Type Fine Edge
  • Features Ergonomic Rubber Grip
  • Item Multi-Tool
  • Construction Stainless Steel
  • Handle Colour Yellow/Black
  • Includes Phillips Screwdriver, Slotted Screwdriver, Single Cut File, Double Cut File, Scissors, Bottle Opener, Knife Blade, Key Ring Hole
  • Number of Tools 8
  • Closed Length 3-1/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list