MULTI-TOOL,5 TOOLS,3-1/4 IN,ORANGE/ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

MULTI-TOOL,5 TOOLS,3-1/4 IN,ORANGE/

GERBER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG21A161
  • Mfr. Model # 21A161
  • UNSPSC # 27111504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.25 lbs

Technical Specs

  • Features Tough Rubberized Handle, Fine Edge Blade, Bottle Opener, Phillips Head Driver, Small and Med Size Flat Driver
  • Includes Priortites of Survival Guide
  • Item Multi-Tool
  • Type Bear Grylls POCKET TOOL(TM)
  • Number of Functions 5
  • Blade Type Fine
  • Handle Colour Orange/Black
  • Construction 5Cr15 Stainless Steel
  • Closed Length 3-1/4"
  • Number of Tools 5

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list