MULTI-TOOL,24 FUNCTION,4.18 IN CLOS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

MULTI-TOOL,24 FUNCTION,4.18 IN CLOS

VICTORINOX SWISS ARMY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2PU15
  • Mfr. Model # 2PU15
  • UNSPSC # 27112142
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.75 lbs

Technical Specs

  • Includes Leather Belt Pouch
  • Features Modified Needle Nose Plier, Small, Medium, Large Flat Head and #1, #2 Phillips Screwdrivers, Wire Bender/Stripper/Cutter (Up to 40 HRC), Hard Wire Cutter, Bottle/Crate/Can Opener, Combination Serrated/Straight Edge Blade, Scissors, Metal File, Metal/Wood Saw, Reamer, Chisel/Scraper, Isolation Length Cutter, Wire Scraper/Round Cutter, Mult-Purpose Hook, Coupling for Corkscrew, Lanyard Hole
  • Item Multi-Tool
  • Number of Functions 24
  • Sheath Material Leather
  • Handle Colour Natural
  • Locking Yes
  • One-Hand Operation No
  • Opening Action Butterfly Opening
  • Number of Tools 12
  • Tool Access External
  • Length Open 6-1/4"
  • Closed Length 4-11/64"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list