Skip Content
MULTI TOOL 18V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

MULTI TOOL 18V

MAKITA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MKTDTM50RFEX1
  • Mfr. Model # DTM50RFEX1
  • UNSPSC # 27112700
  • CATALOGUE PAGE # N/A
  • Shipping Weight 12.75 lbs

Technical Specs

  • Handle Type Barrel Grip Soft Ergonomic
  • Includes (2) Batteries, Charger, Battery Cover, Hex Wrench, 3-1/2" BIM Saw Blade, 1-1/8" Plunge Saw Blade, Sanding Pad, Adapter A, Adapter C, Accessory Tool Box, Plastic Carrying Case
  • Item Multi Tool
  • Orbits per Minute 6,000 to 21,000
  • Battery Included (2) MKTBL1830
  • Voltage 18.0
  • Tool Weight 7.8 lbs.
  • Tool Length 12"
  • Battery Capacity 3.0 Ah
  • Battery Included / Bare Tool Battery Included
  • Cordless Tool Battery Type Li-Ion

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list