Skip Content
MULTI-TOOL 18V TOOL ONLY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MULTI-TOOL 18V TOOL ONLY

MAKITA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MKTDTM50ZKX1
  • Mfr. Model # DTM50ZKX1
  • UNSPSC # 27112717
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.5 lbs

Technical Specs

  • Handle Type Ergonomic, Easy Grip Handle
  • Item Cordless Multi Tool
  • Orbits per Minute 6,000 - 20,000
  • Includes Hex Wrench 5, 3-1/2" BIM Saw Blade, 1-1/8" Plunge Saw Blade, Sanding Pad, Adapter A and C, Accessory Tool Box, Plastic Carrying Case
  • Battery Pack Replacement MKT196235-0, MKT194205-3, MKT196401-9, MKT196675-2
  • Battery Included No
  • Tool Weight 3.1 lbs.
  • Battery Capacity 1.5/3.0/4.0/5.0 Ah
  • Voltage 18
  • Tool Length 12-3/4"
  • Battery Included / Bare Tool Bare Tool
  • Cordless Tool Battery Type Li-Ion
  • Features New Battery Protection System Provides Over-Discharge, Temperature and Current Protection for Enhanced Performance, Battery Cycle Life and Overall Battery Life, Accepts Standard Oscillating Interface System (ois) Accessories, Battery Capacity Warning Light Indicates Ideal Time to Recharge Battery, Compact Design Allows Access to Restricted Work Areas, Soft Start Feature Gradually Increases Speed to Eliminate Start Up Shock, variable Speed Dial Enables Operator to Adjust Tool Speed Based on Materials or Application, Sliding Lock on Switch Ideal for Operation During Periods of Prolonged Use, Led Job Light, Ergonomic, Easy to Grip Shape Enables Comfortable Handling in a Wide Variety of Applications.
  • Green Environmental Attribute Product Contributes To Reducing Energy Consumption
  • Green Certification or Other Recognition ENERGY STAR

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list