Skip Content
MULTI TOOL 18V CORDLESS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

MULTI TOOL 18V CORDLESS

MAKITA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MKTLXMT021
  • Mfr. Model # LXMT021
  • UNSPSC # 27112717
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.78 lbs

Product Details

Voltage 18.0, 6,000 - 21,000 Orbits per Minute, Battery Included 2 Batteries, Battery Pack Replacement BL1830 (194205-3), Battery Capacity 18 V (3.0 Ah) Lithium-Ion, Handle Type Ergonomic Soft Rubber Grip, Tool Length 12 In., Tool Weight 5.3 lbs.

Technical Specs

  • Handle Type Ergonomic Soft Rubber Grip
  • Orbits per Minute 6,000 to 21,000
  • Battery Pack Replacement BL1830 (194205-3)
  • Item Multi-Tool Kit
  • Battery Included (2) Yes
  • Tool Weight 5.3 lbs.
  • Voltage 18.0
  • Battery Capacity 3.0 Ah
  • Tool Length 12"
  • Battery Included / Bare Tool Battery Included
  • Cordless Tool Battery Type Li-Ion

Compliance and Restrictions

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List