Skip Content
Discontinued with Replacement
MULTI-TOOL 18V CORDLESS BARE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

MULTI-TOOL 18V CORDLESS BARE

MAKITA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MKTLXMT02ZKX1
  • Mfr. Model # LXMT02ZKX1
  • UNSPSC # 27112717
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.78 lbs
Suggested Replacement Product
MULTI-TOOL 18V TOOL ONLY

Price: NA

Product Details

Voltage 18.0, 6,000 - 21,000 Orbits per Minute, Battery Included No, Battery Pack Replacement BL1830 (194205-3), Battery Capacity 18 V (3.0 Ah) Lithium-Ion, Handle Type Ergonomic Soft Rubber Grip, Tool Length 12 In., Tool Weight 5.3 lbs.

Technical Specs

  • Item Multi-Tool Kit Only
  • Battery Pack Replacement BL1830 (194205-3)
  • Orbits per Minute 6,000 to 21,000
  • Tool Weight 5.3 lbs.
  • Handle Type Ergonomic Soft Rubber Grip
  • Voltage 18.0
  • Battery Included No
  • Battery Capacity 3.0 Ah
  • Tool Length 12"
  • Cordless Tool Battery Type Li-Ion
  • Battery Included / Bare Tool Bare Tool

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list