Skip Content
MULTI-TOOL 16 IN 1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MULTI-TOOL 16 IN 1

DEWALT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # STTDWHT71843
  • Mfr. Model # DWHT71843
  • UNSPSC # 27112108
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.51 lbs

Technical Specs

  • Number of Functions 16
  • Item MT 16 Multi-Tool
  • Features Durable Construction Withstands Job-Site Usage, Access Tools From Closed Position for Added Convenience, Stainless Steel Tools for Long Life and Rust Resistance, Soft Grip Panels for Comfort
  • Includes Spring Loaded Pliers, Spring Loaded Needle Nose Pliers, Spring Loaded Wire Cutter, Knife Blade, Serrated Knife Blade, Scissors, Wood/Metal File, Wire Stripper, Phillips(R) Screwdriver, Small Screwdriver, Medium Screwdriver, Large Screwdriver, Fold-Out Carabineer/Lanyard Hole, Ruler, Bottle Opener, can Opener
  • Material Stainless Steel
  • Sheath Material Not Included
  • Handle Colour Yellow/Black
  • Locking Yes
  • One-Hand Operation No
  • Opening Action Butterfly Opening
  • Closed Length 3-1/2"
  • Length Open 6"
  • Number of Tools 16
  • Blade Type Utility
  • Standards ANSI

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list