Skip Content
MULTI-TOOL,12 TOOLS,3-13/16 IN,GREY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

MULTI-TOOL,12 TOOLS,3-13/16 IN,GREY

GERBER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG21A152
  • Mfr. Model # 21A152
  • UNSPSC # 27111504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.45 lbs

Technical Specs

  • Item Multi-Tool
  • Type Balance(TM) Jaw Tool
  • Number of Functions 12
  • Features Needle Nose Pliers, Partially Serrated Blade, Regular Pliers, Tweezers, Wire Cutters, Scissors, Bottle Opener, Small Phillips & Flat Head Driver, Med Phillips & Flat Head Driver
  • Blade Type Partially Serrated
  • Construction Stainless Steel
  • Handle Colour Grey
  • Closed Length 3-13/16"
  • Number of Tools 12

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list