Skip Content
MULTI-TOOL,10 TOOLS,2-3/4 IN,GREEN/ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

MULTI-TOOL,10 TOOLS,2-3/4 IN,GREEN/

GERBER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG21A151
  • Mfr. Model # 21A151
  • UNSPSC # 27111504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.15 lbs

Technical Specs

  • Item Multi-Tool
  • Features Needle Nose Pliers, Wire Cutter, Fine Edge Blade, Retail Package Opener, Scissors, Medium Flathead Driver, Crosshead Driver, Bottle Opener, Tweezers, File
  • Number of Functions 10
  • Type DIME(TM) Micro Tool
  • Blade Type Fine Edge
  • Construction 3Cr13 Stainless Steel
  • Handle Colour Green/Black
  • Closed Length 2-3/4"
  • Number of Tools 10

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list