Skip Content
MULTI-TASK W/ ALYCORE PALM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

MULTI-TASK W/ ALYCORE PALM

MEMPHIS GLOVE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MSFMR100AXL
  • Mfr. Model # MR100AXL
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.5 lbs

Technical Specs

  • Colour Red
  • Application Airport, Stamping, Warehousing, Automotive, Carpentry, Construction and Mechanics.
  • Cuff Adjustable Closure
  • Weight 1/2 lbs.
  • Palm Material Alycore
  • Back Material Nylon
  • ANSI/ISEA Cut Level 5
  • ANSI Cut Grams 4440
  • Finger Material Alycore
  • Finger Style Full Finger
  • Item Cut Resistant Gloves
  • Standards ANSI/CE
  • Thumb Style Wing
  • Abrasion Resistant No
  • Puncture Resistant Yes
  • Glove Size 2X-Large
  • Glove Coating Finish Rough

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list