Skip Content
MULTI-TASK W/ 360 ALYCORE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

MULTI-TASK W/ 360 ALYCORE

MEMPHIS GLOVE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MSFMB200AM
  • Mfr. Model # MB200AM
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.5 lbs

Technical Specs

  • Application Cut Resistance
  • Colour Black
  • Item Cut Resistant Glove
  • Weight 1/2 lbs.
  • Cuff Pull
  • Palm Material Alycore(TM)
  • Back Material Nylon
  • Thumb Style Keystone
  • ANSI/ISEA Cut Level 5
  • ANSI Cut Grams 4440
  • Finger Style Full Finger
  • Finger Material Alycore(TM)
  • Cut Resistant Yes
  • Standards ANSI/ISEA/CE
  • Abrasion Resistant No
  • Puncture Resistant Yes
  • Glove Size Medium
  • Glove Coating Coverage Full
  • Glove Coating Finish Rough

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list