Skip Content
MULTI-TASK SLIP ON W/ ALYCORE PALM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

MULTI-TASK SLIP ON W/ ALYCORE PALM

MEMPHIS GLOVE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MSFML200AXL
  • Mfr. Model # ML200AXL
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.5 lbs

Technical Specs

  • Colour Hi-Vis Lime
  • Application Cut Resistance
  • Weight 1/2 lbs.
  • Cuff Slip-On
  • Back Material Nylon
  • ANSI/ISEA Cut Level 5
  • Palm Material Alycore
  • ANSI Cut Grams 4440
  • Finger Material Alycore
  • Cut Resistant Yes
  • Finger Style Full Finger
  • Item Cut Resistant Gloves
  • Standards ANSI/ISEA/CE
  • Thumb Style Wing
  • Abrasion Resistant No
  • Glove Size X-Large
  • Puncture Resistant Yes
  • Glove Coating Finish Rough

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list