Skip Content
MULTI-SET DROP IN S/S 5/8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

MULTI-SET DROP IN S/S 5/8

ITW BUILDEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BLXSRM58
  • Mfr. Model # SRM58
  • UNSPSC # 31162101
  • CATALOGUE PAGE # 1086
  • Shipping Weight 1.0 lbs

Product Details

Drop-In shell type anchors feature an internally threaded, all-steel shell with expansion cone insert and flush embedment lip. Anchors are manufactured from plated carbon steel.

Technical Specs

  • Item Drop-In Anchor
  • Drive Tools 3A498
  • Agency Compliance UL/FM
  • Meets/Exceeds A-A-55614
  • Ultimate Tension in 4000 PSI Concrete (Lb.) 8,640
  • Ultimate Shear in 4000 PSI Concrete (Lb.) 7440
  • Anchor Dia. 1"
  • Thread Depth 1"
  • Min. Hole Depth 2-1/2"
  • Bolt Dia. 5/8"
  • Drill Bit Size 7/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list