Skip Content
MULTI-SET DROP IN S/S 1/4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MULTI-SET DROP IN S/S 1/4

ITW BUILDEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BLXSRM14
  • Mfr. Model # SRM14
  • UNSPSC # 31162101
  • CATALOGUE PAGE # 1086
  • Shipping Weight 0.025 lbs

Product Details

Drop-In shell type anchors feature an internally threaded, all-steel shell with expansion cone insert and flush embedment lip. Anchors are manufactured from plated carbon steel.

Technical Specs

  • Material Solid Concrete / Lightweight Deck Filldeck
  • Type SRM
  • Allowable Shear (Lbs.) Divide Ultimate by 4
  • Allowable Tension (Lbs.) Divide Ultimate by 4
  • Ultimate Tension (Lbs.) Depends on Concrete Strength
  • Ultimate Tension in 3000 PSI Concrete (Lb.) 2020
  • Ultimate Shear in 3000 PSI Concrete (Lb.) 1080 lbs.
  • Ultimate Tension in 4000 PSI Concrete (Lb.) 2360 lbs.
  • Ultimate Shear in 4000 PSI Concrete (Lb.) 1080 lbs.
  • Bolt Dia. 1/4"
  • Min. Hole Depth 1"
  • Drill Bit Size 3/8"
  • Item Multi Set Ii Drop in Anchors
  • Length 1"
  • Package Quantity 100
  • Thread Size 1/4"-20"
  • Drive Tools 3A498
  • Agency Compliance Ul / Fm
  • Meets/Exceeds S U.S. Government G.S.S. Specification A-S-55614 Type1 (Formerly GSA: FF-S-325 Group VIII)
  • Anchor Dia. 3/8"
  • Thread Depth 3/8"

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List