MULTI-RING TOOL HOLDER,WIDTH 9 IN,P close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

MULTI-RING TOOL HOLDER,WIDTH 9 IN,P

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM5TPJ3
  • Mfr. Model # 5TPJ3
  • UNSPSC # 24102004
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.65 lbs

Technical Specs

  • Depth 1-3/4"
  • Finish Black
  • Inside Dia. 3/4"
  • Type Locking Style
  • Material Steel
  • Item Multi-Ring Tool Holder
  • Construction Welded
  • Width 9"
  • Hole Size 3/4"
  • Load Rating 10 lb.
  • Projection 9"
  • Rod Thickness 3/16"
  • Hole Shape Round
  • Hole Spacing 1"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list