Skip Content
MULTI PURPOSE TOOL HOLDER,4 POCKETS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MULTI PURPOSE TOOL HOLDER,4 POCKETS

CLC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGS5LD74
  • Mfr. Model # 5LD74
  • UNSPSC # 27112809
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Technical Specs

  • Height 7-1/4"
  • Colour Black
  • Item Multipurpose Tool Holder
  • Material Polyester
  • Width 4-1/4"
  • Fits Belts Up To 2-1/2"
  • Depth 1"
  • Number of Pockets 4

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list