Skip Content
MULTI PURPOSE KIT BOX close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MULTI PURPOSE KIT BOX

DURHAM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DHM497-43
  • Mfr. Model # 497-43
  • UNSPSC # 42171917
  • CATALOGUE PAGE # N/A
  • Shipping Weight 19.0 lbs

Technical Specs

  • Colour White
  • Height 2"
  • Depth 5 1/2"
  • Width 6-5/8"
  • Colour Code 43
  • Item Multi Purpose Kit Box
  • Waterproof No
  • Case Material Polypropylene Plastic
  • For Use With First Aid Packaging
  • First Aid Kit Primary Application General Purpose
  • People Served Per Kit 1
  • First Aid Kit Type Kit

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list