Skip Content
MULTI-PURPOSE CONNECTOR,600V AC/DC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MULTI-PURPOSE CONNECTOR,600V AC/DC

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW1EKN6
  • Mfr. Model # 1EKN6
  • UNSPSC # 41113644
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.25 lbs

Technical Specs

  • For Use On Vehicle Diagnosis
  • Includes Connectors, Probe, LED Stroboscopes, Alligator Clips, Acicular Probes, 1 To 1/2" Connectors And SRS Simulators
  • Item Multi-Purpose Connector
  • Voltage Range 600VAC/DC
  • Maximum Depth Up to 3 ft.
  • Manufacturers Warranty Length 2 Year

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list