MULTI-PURPOSE CBLE SPRT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

MULTI-PURPOSE CBLE SPRT

COOPER B-LINE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CBLBRC4M
  • Mfr. Model # BRC4M
  • UNSPSC # 31161501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.09 lbs

Product Details

Cable bracket. Cable range up to 3/4 inch FMC. Material of construction, metal. Zinc plated finish. Provides support and separation of multiple electrical cables to metal or wood studs. Standards UL/CUL.

Technical Specs

  • Finish Zinc Plated
  • For Use With EMT and FMC
  • Material Steel
  • Item Cable Bracket
  • Description/Special Features Longer Locking Tabs
  • Standards UL/CUL
  • Sub-Category Conduit and Cable Hangers
  • Nominal Conduit/Pipe 3/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list