Skip Content
MULTI-PRONG TOOL HOLDER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

MULTI-PRONG TOOL HOLDER

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM6YE25
  • Mfr. Model # 6YE25
  • UNSPSC # 27112809
  • CATALOGUE PAGE # 2106
  • Shipping Weight 0.15 lbs

Product Details

Square hole pegboard accessory. Multi-prong tool holder.

Technical Specs

  • Item Multi-Prong Tool Holder
  • Finish Bright Zinc
  • Length 1-13/32"
  • Construction Welded
  • Material Steel
  • Hole Size 3/8''
  • Locking System Yes
  • Hole Shape Square
  • Rod Thickness 7/16 and 13/16"
  • Projection 1-13/32"
  • Hole Spacing 1-1/2"
  • Bend Angle 5/32 Degrees F

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list