Skip Content
MULTI/P,BIOBASED GREASE 3OZ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MULTI/P,BIOBASED GREASE 3OZ

PLEWS-LUBRIMATIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PLW10300
  • Mfr. Model # 10300
  • UNSPSC # 15121900
  • CATALOGUE PAGE # 3005
  • Shipping Weight 0.66 lbs

Product Details

Delivers long-lasting high performance for chassis, farm and plant machinery and general purpose lubrication. Contains advanced EP additives. Prevents rust and corrosion. For metal-to-metal contact areas, heavy loads and extreme pressure applications.

Technical Specs

  • Item Lithium Grease, 3 per pack
  • Grease Thickener Lithium
  • Container Size 3 oz.
  • Application General Lubrication, Auto, Truck Chassis, Machinery, Ag Equipment
  • NLGI Grade 2
  • Dropping Point 374 Degrees F
  • Max. Operating Temp. 274 Degrees F
  • Specific Gravity 0.92
  • Standards NLGI LB
  • Flash Point 620 Degrees F
  • Timken OK Load 35 lbs.
  • Four-Ball Wear 0.54mm
  • Base Oil Mineral
  • Min. Operating Temp. -40 Degrees F
  • Lubricant NSF Rating Not Rated
  • Grease Container Cartridge
  • Grease Color Amber

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list