MULTI LOAD TOTE GRAY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

MULTI LOAD TOTE GRAY

AKRO-MILS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AKM38358GRY
  • Mfr. Model # 38358GRY
  • UNSPSC # 24102000
  • CATALOGUE PAGE # 2002
  • Shipping Weight 5.21 lbs

Product Details

Multi-Load Tote. Versatile tote for general storage and logistics applications Ideal for maximizing space in Mini-Load Automated Storage and Retrieval Systems (ASRS). Reinforced bottom, ribbed side walls and a reinforced rim for added strength and stabili

Technical Specs

  • Colour Grey
  • Item Container
  • Material Industrial Grade Polymer
  • Load Capacity 88 lbs.
  • Inside Width 13-3/4"
  • Inside Length 21-5/9"
  • Outside Height 8-2/3"
  • Inside Height 8-5/16"
  • Outside Width 15-3/4"
  • Outside Length 23-5/8"
  • Volume Capacity 1.5 cu. ft.
  • Use Lid Number Mfr. No. 38008YEL, 38004RED
  • Storage Container Style Solid Walls, Solid Bottom

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list