Skip Content
MULTI LOAD 1/4 CUP RED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MULTI LOAD 1/4 CUP RED

AKRO-MILS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AKM38004RED
  • Mfr. Model # 38004RED
  • UNSPSC # 24102000
  • CATALOGUE PAGE # 2002
  • Shipping Weight 1.69 lbs

Product Details

Multi-Load Tote. Versatile tote for general storage and logistics applications Ideal for maximizing space in Mini-Load Automated Storage and Retrieval Systems.Reinforced bottom, ribbed side walls and a reinforced rim for added strength and stability Uniqu

Technical Specs

  • Colour Red
  • Capacity 18.73 lbs.
  • Material Industrial Grade Polymers
  • Type Stackable
  • Item Bin Cup
  • Use With Mfr. No. 38,358GRY
  • Load Capacity 22 lbs.
  • Finish Smooth
  • Inside Height 8-3/20"
  • Outside Length 5.367
  • Outside Height 8-3/10"
  • Outside Width 14.5
  • Fits Bin Width 14.543"
  • Carton Quantity 24
  • Depth 5-3/8"
  • Height 8-2/7"
  • Length 2"
  • Width 14.543

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List